Beli oli 5w 40 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Castrol Motorcycle Oil 4T Power1 (Oli Motor)
    Mulai

    Rp61.900

    Castrol Motorcycle Oil 4T Power1 (Oli Motor)
    Deskripsi:
    Castrol POWER1 dengan Power Release Technology meningkatkan performa sepeda motor Anda dengan mengoptimalisasi gesekan sehingga Anda mendapatkan akselerasi yang lebih cepat.SPESIFIKASI/STANDAR INDUSTRI- Castrol POWER1 4T memiliki Power Release Technology yang dapat meningkatkan performa mesin dengan meredam gesekan hingga Anda dapat berakselerasi lebih cepat. Formula uniknya mampu mengurangi gesekan dalam mesin, sambil mempertahankan gesekan optimal dalam kopling, hingga memastikan kekuatan dipindahkan secara efektif kedalam roda.- API SN- JASO MA2
    atribut:
    • SAE Grade: 10W-40
    • Type: Synthetic Technology
  2. Adnoc Engine Oil Voyager Ultra Syn Fully Synthetic (Oli Mesin)
    30%
    Mulai

    Rp139.900

    Adnoc Engine Oil Voyager Ultra Syn Fully Synthetic (Oli Mesin)
    Deskripsi:
    Voyager Ultra Syn. is fully synthetic Ultra high performance Diesel engine oil designed to meet the most severe performance requirements of the latest high output. It is recommended for low emission European Euro 4 and Euro 5 specification. Voyager Ultra Syn. is low sulphur, Ash and phosphorus (SAP) engine oil formulated to meet reduced SAP levels required to protect and extend the life of exhaust emission control system. It is designed for use in the most severe Diesel engines.
    atribut:
    • SAE Grade: 10W-40
    • Base Number (mg KOH/g): 10
    • Cold Cranking Simulator Viscosity (cP): '6500 at -25°C
    • Color Coded: 3
    • Flash Point (°C): 230
    • Pour Point (°C): -30
    • Specific Gravity: '0.87 at 15°C
    • Viscosity (mm²/s): '13.75 at 100°C
    • Viscosity Index: 150
  3. LIQUI MOLY Engine Oil Leichtlauf Hightech 5W-40 (Oli Mesin)
    Mulai

    Rp369.900

    LIQUI MOLY Engine Oil Leichtlauf Hightech 5W-40 (Oli Mesin)
    Deskripsi:
    Modern top class low-friction engine oil for all-season use in gasoline and diesel engines without diesel particulate filters (DPF). The combination of innovative base oils– based on synthesis technology and the latest additive technology– guarantees an engine oil that reduces oil and fuel consumption and that ensures fast lubrication of the engine. Depending on the manufacturer instructions, oil change intervals of up to 40,000 km are possible.Properties- optimal engine performance- smooth engine running- outstanding engine cleanliness- high shear stability- saves fuel and reduces pollutant emissions- excellent wear resistance- long engine service life- outstanding lubrication reliability- optimum stability to aging- optimum oil pressure under all operating conditions- instant lubrication after cold start- tested for turbochargers and catalytic converters- miscible with all commercially available motor oilsSpecifications and approvals: ACEA A3 - ACEA B4 - API SN - BMW Longlife-01 · MB-Approval 229.5 - Peugeot Citroen (PSA) B71 2296 - Porsche A40 - Renault RN 0700 - Renault RN 0710 - VW 502 00 - VW 505 00 LIQUI MOLY also recommends this product for vehicles or assemblies for which the following specifications or original part numbers are required: Chrysler MS-10725 - Chrysler MS-10850 - Fiat 9.55535-H2 - Fiat 9.55535-M2 - Fiat 9.55535-N2 - Fiat 9.55535-Z2 - Opel GM-LL-B-025 - Peugeot Citroen (PSA) B71 2294 Areas of application Ideally suited for modern gasoline and diesel engines with multi-valve technology, turbocharger and with or without charge air cooling. Especially suitable where there are long intervals between changes and heavy duty engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed.
    atribut:
    • SAE Grade: 5W-40 SAE J 300
    • Viscosity (mm²/s): 80.5@40°C, 14.0@100°C
    • Dynamic Viscosity (mPas): MRV ≤ 60000@-35°C, CCS ≤ 6600@-30°C
    • Viscosity Index: 180
    • Pour Point (°C): -45
    • Flash Point (°C): 232
    • Total Base Number (mg KOH/g): 11.3
    • Sulfate Ash (g/g): 1.0-1.6/100
    • Color number (ASTM): L 3.5
    • Evaporation Loss (%): 10.0
    • HTHS (mPas): ≥ 3.5@150°C
    • Density (g/m³): 0.855@15°C
  4. Pertamina Engine Oil Fastron Gold 5W-40 SN/CF ACEA (LAM) (Oli Mesin)
    Mulai

    Rp149.900

    Pertamina Engine Oil Fastron Gold 5W-40 SN/CF ACEA (LAM) (Oli Mesin)
    Deskripsi:
    FASTRON GOLD SAE 5W-40 adalah pelumas sintetik berkualitas premium.TINGKATAN MUTUFASTRON GOLD SAE 5W-40 memenuhi tingkatan mutu :- API SN/CF- ACEA A3/B4- MB-Approval 229.5- BMW Long Life 01 (approved)- VW 502 00/505 00- Porsche A40- Opel GM-LL-B-025- Renault RN0700 dan RN0710- PSA B712296 PENGGUNAANFASTRON GOLD SAE 5W-40 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem.
  5. Pertamina Engine Oil Fastron Techno 10W-40 API SN (LAM) (Oli Mesin)
    Mulai

    Rp109.900

    Pertamina Engine Oil Fastron Techno 10W-40 API SN (LAM) (Oli Mesin)
    Deskripsi:
    FASTRON TECHNO 10W-40 adalah pelumas sintetik berkinerja tinggi.TINGKATAN MUTUFASTRON TECHNO 10W-40 memenuhi tingkatan mutu API SN.PENGGUNAANFASTRON TECHNO 10W-40 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem.
  6. Yacco Engine Oil Lube Synthetic Transpro 40S (Oli Mesin)
    Mulai

    Rp219.900

    Yacco Engine Oil Lube Synthetic Transpro 40S (Oli Mesin)
    Deskripsi:
    Oli Mobil Yacco Transpro 40S - SAE 10W40Oli Yacco 1 Liter 100% Original- Synthetic Technology.- Meningkatkan Performa Mesin.- Sifat deterjen/dispersan yang sangat baik untuk mesin yang bersih.- Sifat anti aus dan anti korosi yang luar biasa.- Formula teknologi SAE 10W-40 sintetis memastikan aliran oli lebih cepatsaat start-up, meningkatkan perlindungan pada suhu tinggi, dan mengurangikonsumsi bahan bakar dan emisi gas buang.- Interval penggantian oli diperpanjang hingga 60.000-80.000 km, tergantungpada kondisi layanan, kandungan sulfur bahan bakar dan OEM rekomendasi.- Perlindungan mesin yang sangat baik terhadap pemolesan lubang.- Peningkatan ketahanan geser untuk meningkatkan stabilitas viskositas dalam pelayanan.- Specifications: ACEA E7, ACEA A3/B4, API Cl-4/SL, Global DHD-1 Caterpillar ECF-1a/ECF-2, Cummins CES 20076//20077/20078, Detroit Diesel DQC 93K215, Deutz DQC II-10, Jaso DH-1, Mack EO-N P.P. (Premium Plus), Man M 3275, MB 228.3, MTU Type 2, Renault Trucks RLD-2/RLD, Volvo VDS-3, ISO 6743/4 : HV68/100Dirancang khusus untuk mobil bensin & diesel.Berdasarkan beberapa review dari customer yang telah mencoba, pada pemakaian pertama, suara mobil jadi lebih halus dan lebih teredam, tarikan mobil lebih baik, dan akselerasi meningkat.Rekomendasi Mobil :TOYOTA (Avanza Dual VVTI, Agya Facelift, Rush Facelift Dual VVTI, Sienta, Calya, CHR)TOYOTA (Kijang Innova, Innova Venturer, Harga Innova Venturer, Fortuner, Hilux, Starlet, Soluna, Corona Absolute, Land Cruiser, NAV1, Hiace)MITSUBISHI (Pajero Sport, Lancer, Maven, Kuda, Triton, Delica)NISSAN (Navara, Latio, Grand Livina, Juke)HONDA (City, Stream, Accord, Civic, Odyssey)SUZUKI (Carry, Karimun, Karimun Estilo, Grand Vitara, APV, Baleno, Splash, SX4, Aerio) DLL
    atribut:
    • SAE Grade: 10W40
    • Type: Synthetic Technology
    • Density at 20°C (kg/m³): 862
    • Viscosity Index: 156
    • Cleveland Open Cup Flash Point Temperature (°C): 222
    • Dynamic Viscosity at -25°C (mPa.s): 5500
    • HTHS Viscosity (150°C) (mPa.s): 1.36
    • Kinematic Viscosity (mm²/s): '14 at 100°C
    • Pour Point (°C): -39
    • Sulphated Ash (% mass): 1.36
    • Volume (L): 1
  7. PTT Lubricants Fully Synthetic Multi-vehicle
    Mulai

    Rp129.900

    PTT Lubricants Fully Synthetic Multi-vehicle
    Deskripsi:
    [AUTOMAT ATF-1A] adalah cairan pelumas full synthetic premium transmisi otomatis untuk performa tinggi dari kendaraan berbagai jenis dengan system transmisi otomatis buatan EROPA, JEPANG, dan AMERICA. Cocok digunakan sesuai dengan deskripsi rekomendasi OEMs pada table di PDS.
    atribut:
    • Volume (L): 1
  8. Yacco Engine Oil Premium Synthetic VX 500 (Oli Mesin)
    Mulai

    Rp219.900

    Yacco Engine Oil Premium Synthetic VX 500 (Oli Mesin)
    Deskripsi:
    Oli Mobil Yacco VX 500 – SAE 10W40Oli Yacco 1 Liter 100% Original- Synthetic Technology.- Meningkatkan Performa Mesin.- Oli 10W40 berperforma sangat tinggi yang mencakup berbagai spesifikasi OEM, termasuk yang dari Renault dan PSA Group.- Formula sintetis yang diperkaya memastikan pelumasan optimal sepanjang masa pakai oli.- Indeks viskositas tinggi memberikan stabilitas yang sangat baik pada suhu tinggi dan aliran oli cepat saat start-up.- Aditif deterjen / dispersan yang meningkat melindungi engine dari penyumbatan, meningkatkan tingkat kinerjanya, dan memperpanjang usia servisnya.- API SN/CFDirancang khusus untuk mobil bensin, diesel dan LPG.Berdasarkan beberapa review dari customer yang telah mencoba, pada pemakaian pertama, suara mobil jadi lebih halus dan lebih teredam, tarikan mobil lebih baik, dan akselerasi meningkat.Rekomendasi Mobil :TOYOTA (Avanza, Agya, Rush, Vios, Kijang Innova, Innova Venturer, Harga Innova Venturer,Fortuner, Harrier, Camry, Corolla, Hilux, Starlet, Soluna, Crown, Land Cruiser, NAV1, Hiace)KIA (Picanto, Rio, Sportage, Carens, Optima)MAZDA (Mazda 2, CX-5, CX-9, Biante, Mazda 6, Mazda 8, Mazda 3, Mazda 5)MITSUBISHI (Grandis, Pajero Sport, Outlander, Mirage, Lancer, Maven)NISSAN (Navara, Latio, Grand Livina, Juke, March, X-Trail, Serena, Teana, Evalia)HONDA (Jazz, Brio, Mobilio, CRV, HRV, BRV, City, Freed, Stream, Accord, Civic, Odyssey)HYUNDAI (Getz, Atos, Accent, Tucson, Avega, H-1)DAIHATSU (Ayla, Xenia, Terios, Gran Max, Luxio, Sirion, Taruna,) DLL
    atribut:
    • SAE Grade: 10W40
    • Type: Synthetic Technology
    • Density at 20°C (kg/m³): 860
    • Viscosity Index: 157
    • Cleveland Open Cup Flash Point Temperature (°C): 230
    • Dynamic Viscosity at -30°C (mPa.s): 5600
    • HTHS Viscosity (150°C) (mPa.s): 3.9
    • Kinematic Viscosity (mm²/s): '14.2 at 100°C
    • Pour Point (°C): -45
    • Sulphated Ash (% mass): 1.16
    • Total Base Number (mgKOH/g): 10
    • Volume (L): 1
  9. LIQUI MOLY Motorcycle Oil Additive Hybrid (Cairan Aditif Motor)
    Mulai

    Rp239.900

    LIQUI MOLY Motorcycle Oil Additive Hybrid (Cairan Aditif Motor)
    Deskripsi:
    Additive specially developed for the latest hybrid engines. With outstanding cleaning effect adapted to the engine technology. Removes deposits and protects against corrosion. Stabilizes the fuel and protects against aging and oxidation. Suitable for all hybrid vehicles with gasoline engine. To be added directly into the fuel tank. 250ml sufficient for up to 75L of gasoline.Add the additive directly to the tank. ApplicationOne can is sufficient for 75L of gasoline.
    atribut:
    • Container Content (ml): 250
    • Container Type: Can Sheet Metal
  10. Pertamina Motorcycle Oil 4T Enduro Sport (Oli Motor)
    Mulai

    Rp269.900

    Pertamina Motorcycle Oil 4T Enduro Sport (Oli Motor)
    Deskripsi:
    ENDURO 4T SPORT SAE 5W-30 adalah pelumas sintetik berkualitas premium yang menggunakan base oil fully synthetic Polyalphaolefin (PAO) dan ester untuk menghasilkan kinerja dan perlindungan yang maksimal.TINGKATAN MUTUENDURO 4T SPORT SAE 5W-30 memenuhi tingkatan mutu API SL dan JASO MA2.KEUNGGULAN• Memberikan akselerasi dan power yang maksimum.• Mempunyai friksi yang optimal untuk mencegah terjadinya slip pada sistem kopling basah.• Mempunyai kestabilan terhadap shear,kestabilan oksidasi dan kestabilan suhu yang sangat baik sehingga pelumas tidak mudah terdegradasi, mampu menjaga kebersihan mesin, dan melindungi mesin dari keausan berlebih, bahkan pada aplikasi racing yang ekstremPENGGUNAANENDURO 4T SPORT SAE 5W-30 direkomendasikan untuk aplikasi balap motor, dengan motortipe empat langkah dan sistem kopling basah yang mempersyaratkan tingkat kekentalantersebut di atas.
    atribut:
    • Volume (L): 1
    • SAE Grade: 5W-30
    • Specification: 5W-30 API SL/JASO MA2
  11. Adnoc Engine Oil Voyager Silver Plus Eco Fully Synthetic (Oli Mesin)
    Mulai

    Rp179.900

    Adnoc Engine Oil Voyager Silver Plus Eco Fully Synthetic (Oli Mesin)
    Deskripsi:
    ADNOC Voyager Silver Plus Eco adalah oli mesin multigrade premium untuk mobil penumpang van, SUV, dan truk ringan yang berbahan bakar bensin, direct injection, turbo/supercharge (TGDI). Diformulasikan dengan bahan dasar oli Fully Synthetic dan aditif generasi terbaru. Dirancang khusus untuk mobil GM, Ford serta OEM Jepang, Korea dan dapat digunakan pada kendaraan Jaguar dan Land Rover model lama karena kompatibilitasnya. Standard Specification:API SN+/Resource Conserving, API SNILSAC GF-5Approval :Chrysler MS-6395Ford WSS-M2C945-A1/B1
    atribut:
    • CCS Temperature (°C): -30
    • CCS Viscosity (cP): 4000
    • Density (kg/L): '0.845 at 15°C
    • Flash Point (COC) (°C): 225
    • Kinematic Viscosity (mm²/s): 48 at 40°C and 8.5 at 100°C
    • Pour Point (°C): -42
    • SAE Grade: 5W-20
    • Viscosity Index: 155
    • Volume (L): 1
  12. LIQUI MOLY Automotive Engine Cleaner Valve Clean (Pembersih Mesin)
    Mulai

    Rp219.900

    LIQUI MOLY Automotive Engine Cleaner Valve Clean (Pembersih Mesin)
    Deskripsi:
    Valve cleaner is an ash-free, self-mixing combination of active agents, formulated according to the latest additive, fuel and engine technologies and specially developed to fulfil the demands of today's engines, fuels and running conditions.Properties- reduces deposits- reduces residues- good corrosion protection- tested for turbochargers and catalytic converters- burns ash-free- environmentally friendly- economical- prevents carburetor icingAreas of application For all gasoline engines (carburettor and fuel-injection engines). Application Add to fuel whenever filling up. One 150 ml can of Valve Cleaner is sufficient for 75 litres of fuel.
    atribut:
    • Color/Appearance: Light Brown
    • Density (g/mL): 0.809@15°C
    • Form: Liquid
    • Odor: Characteristic
    • Viscosity (mm²/s): < 7@40°C
    • Flash Point (°C): +63
    • Pour Point (°C): < -40
    • Size (ml): 150
  13. Adnoc Gear Oil GX GL-5 Fully Synthetic (Oli Transmisi)
    Mulai

    Rp94.900

    Adnoc Gear Oil GX GL-5 Fully Synthetic (Oli Transmisi)
    Deskripsi:
    Gear Oil GX series is an extreme-pressure automotive gear lubricant formulated from solvent refined mineral base oils and containing special sulphur phosphorus additives to produce a superior gear lubricant with extreme pressure characteristics and thermal stability for automotive applications over a wide range of temperatures and heavy duty conditions.
    atribut:
    • Volume (L): 1
    • Packaging: Bottle
    • SAE Grade: 85W-90
    • Color Coded: 2.5
    • Flash Point (°C): 220
    • Pour Point (°C): -12
    • Specific Gravity: '0.903 at 15°C
    • Viscosity (mm²/s): '17.5 at 100°C
    • Viscosity Index: 96
  14. Adnoc Engine Oil Voyager Bronze Advanced Fully Synthetic (Oli Mesin)
    Mulai

    Rp159.900

    Adnoc Engine Oil Voyager Bronze Advanced Fully Synthetic (Oli Mesin)
    Deskripsi:
    ADNOC Voyager Bronze Advance adalah pelumas untuk mobil penumpang berkekentalan ganda; memiliki kekentalan yang stabil terhadap temperatur tinggi, yang diformulasikan dengan base oil full synthetic berkualitas tinggi dan aditif berkinerja tinggi; yang dirancang utk memberikan perlindungan yang luar biasa terhadap keausan, pembentukan deposit/kotoran mesin, dan pembentukan jelaga dan lumpur pada mesin Oli ini memiliki masa penggantian yang lebih lama dan memastikan kinerja mesin tetap optimal di berbagai kondisi berkendara termasuk kondisi berkendara yang berat sekalipunAplikasi :ADNOC Voyager Bronze Advance direkomendasikan untuk mobil penumpang, van, SUV, dan truk ringan berbahan bakar DIESEL dan bensin dengan mesin berdaya dan berkinerja tinggi; terutama untuk mesin mesin yang telah dilengkapi dengan Turbocharger, Supercharger dan Commornrail. Pelumas ini dapat dipakai untuk mobil terbaru maupun older model dari pabrikan Amerika, Eropa, Jepang, Korea dsb yang membutuhkan standard kualitas diatas. Pelumas ini tidak direkomendasikan untuk mobil diesel penumpang yang telah dilengkapi dengan DPF (Diesel Particulate Filter) Manfaat :- Daya tahan yang sangat baik terhdap temperatur tinggi dan oksidasi- Tingkat penguapan yang rendah, masa pemakaian yang lebih lama, dengan kualitas perlindungan yang sangat baik terhadap keausan, karat, korosi, pembentukan kotoran dan kerak pada mesin- Dengan karakter kekentalan ganda nya membuat oli sangat cepat mengalir saat mesin baru dinyalakan- Mengurangi resiko terjadinya Low Speed Pre Ignition (LSPI) pada mesin turbo dengan sistem gasoline direct injection - Kekentalan oli yang stabil baik saat temperatur rendah maupun temperatur tinggi- Perlindungan yang sangat baik terhadap sistem pengendalian emisi gas buang, yang pada gilirannya akan memperpanjang usia katals tiga arah (TWC)Performance Level :ACEA A5/B5API SLFord WSS-M2C913 C/DJaguar/LandRover STJLR 03.5003Renault RN0700
    atribut:
    • SAE Grade: 5W-30
    • Volume (L): 1
  15. Adnoc Transmission Fluid Gear Oil GP (Pelumas Transmisi)
    Mulai

    Rp129.900

    Adnoc Transmission Fluid Gear Oil GP (Pelumas Transmisi)
    Deskripsi:
    Standard Specification:API GL-4MB 235(L)MIL-L-2105D(L)​aplikasi :ADNOC Gear Oil GP adalah serangkaian pelumas gear otomotif yang diformulasikan dari base oil yang sangat murni dan aditif Extreme Pressure (sulfur-phosphorous ) yang dipilih dengan cermat, yang memberikan perlindungan terhadap karat, korosi, dan keausan, pada berbagai kondisi dan suhu yang berbeda. Rekomendasi untuk transmisi manual yang dipasang pada mobil penumpang dan kendaraan on/off-road, yang beroperasi dalam kondisi kecepatan tinggi, torsi rendah, dan kecepatan rendah/torsi tinggi. Ini dapat digunakan sebagai pelumas gardan belakang dengan tingkat beban rendah/sedang seperti mobil penumpang dan kendaraan tugas ringan yang memerlukan spesifikasi API GL-4. Tidak direkomendasikan untuk conventional heavy duty hypoid axles yang beroperasi di bawah high loads/high severity, kecuali bila ditentukan oleh pabrikan produk dengan karakteristik seperti itu.
    atribut:
    • Performance Level: API GL-4
    • SAE Grade: 80W-90
    • Volume (L): 1
  16. PTT Lubricants Engine Oil Dynamic Commonrail Synthetic (Oli Mesin Diesel)
    Mulai

    Rp20.999.900

    PTT Lubricants Engine Oil Dynamic Commonrail Synthetic (Oli Mesin Diesel)
    Deskripsi:
    DYNAMIC COMMONRAIL SYNTHETIC 5W30 adalah pelumas mobil diesel ultra-premium fully synthetic dengan formulasi mesin diesel commonrail modern tanpa alat diesel particulate filter [DPF]. Pelumas diformulasi dengan untuk memberikan kebersihan mesin dan turbocharger, untuk meningkatkan respon mesin dan performa irit bahan bakar, pencegahan lumpur dan memperpanjang umur pelumas.
    atribut:
    • Size (L): 200
  17. Adnoc Engine Oil Voyager Bronze Synthetic Base (Oli Mesin)
    Mulai

    Rp129.900

    Adnoc Engine Oil Voyager Bronze Synthetic Base (Oli Mesin)
    Deskripsi:
    ADNOC Voyager Bronze Special 10W40 adalah pelumas berbahan dasar sintetik memiliki kekentalan yang stabil saat dipergunakan. yang diformulasikan dengan base oil berkualitas tinggi dan aditif yang dipilih secara cermat yang membuat pelumas ini memiliki resistensi yang baik terhadap oksidasi dan memberikan perlindungan yang sangat efektif terhadap gesekan, karat, dan pembentukan kotoran mesin (deposit).aplikasis :ADNOC Voyager Bronze Special direkomendasikan untuk mobil penumpang dengan mesin berbahan bakar bensin maupun diesel, mobil van, SUV dan truk ringan yang beroperasi dalam kondisi mengemudi normal hingga berat. Produk ini cocok untuk mobil mobil Jepang, Korea, Amerika dsb.Manfaat :- Stabil terhadap oksidasi saat temperatur mesin tinggi- Mampu mempertahankan kekentalan pelumas dengan stabil- Melindungi mesin terhadap karat, keausan dan pembentukan lumpur (sludge) di dalam mesin- Tingkat penguapan yang rendah- Melindungi Three Way Catalyst (TWC) yang berperan dalam mengurangi emisi gas buang- Daya pembersih mesin yang luar biasa baikPerformance Level :API SL Approved
    atribut:
    • SAE Grade: 10W-40
    • Volume (L): 1
  18. Adnoc Motorcycle Oil Voyager SPX4 L (Oli Motor)
    Mulai

    Rp94.900

    Adnoc Motorcycle Oil Voyager SPX4 L (Oli Motor)
    Deskripsi:
    ADNOC Voyager SPX4-L adalah rangkaian minyak mesin sintetis, stabil terhadap gesekan, multigrade, yang direkomendasikan untuk mesin skuter yang beroperasi dalam kondisi tugas berat. Sifat gesekan rendahnya menjamin gesekan mesin minimal untuk memaksimalkan efisiensi bahan bakar dan memastikan kehilangan daya minimal, menghasilkan pelepasan daya dan percepatan yang lebih baik. Teknologi dasar sintetis dan aditif yang dipilih dengan hati-hati memberikan perlindungan yang sangat baik terhadap aus, pembentukan endapan, dan kerusakan termal, menjaga kinerja sepanjang umur layanan minyak.ADNOC Voyager SPX4-L sangat direkomendasikan untuk digunakan pada mesin skuter bensin empat langkah modern, di mana mesin dilumasi secara independen dalam aplikasi seperti pada skuter yang dilengkapi dengan transmisi otomatis vario sabuk, termasuk model dari Honda, Yamaha, dan lainnya yang membutuhkan spesifikasi di bawah ini.Manfaat :- Stabilitas termal tinggi dan ketahanan terhadap oksidasi- Umur mesin yang panjang- Konsumsi minyak yang rendah- Sifat gesekan yang dioptimalkan untuk perjalanan yang lancar- Pengurangan aus mesin dan endapan bahkan dalam kondisi yang buruk- Rentang kondisi operasional yang luas mulai dari ringan hingga beratTingkat kinerja :- API SL- JASO T 903:2016 MB
    atribut:
    • CCS Temperature (°C): -25
    • CCS Viscosity (cP): 5900
    • Density (kg/L): '0.856 at 15°C
    • Flash Point (COC) (°C): 220
    • Kinematic Viscosity (mm²/s): 96.88 at 40°C and 14.53 at 100°C
    • Pour Point (°C): -39
    • SAE Grade: 10W-40
    • Viscosity Index: 156
    • Volume (L): 1
  19. Adnoc Engine Oil Voyager Silver Synthetic Base (Oli Mesin)
    Mulai

    Rp119.900

    Adnoc Engine Oil Voyager Silver Synthetic Base (Oli Mesin)
    Deskripsi:
    Voyager Silver is high quality Semi-Synthetic multi grade and multipurpose gasoline engine oil. Voyager Silver is blended from high quality Semi-Synthetic base oil with the most advanced additive package which enables it to give exceptional performance under most severe operating conditions. Voyager Silver is developed for Gasoline and Diesel car engines meeting and complying with the requirements of the latest direct injection engines and conventional engines as well.
    atribut:
    • Base Number (mg KOH/g): 10
  20. Adnoc Motorcycle Oil Voyager SPX4 N (Oli Motor)
    Mulai

    Rp159.900

    Adnoc Motorcycle Oil Voyager SPX4 N (Oli Motor)
    Deskripsi:
    ADNOC VOYAGER SPX4-N adalah Oli mesin skuter multigrade Premium, berbahan dasar full sintetik, yang direkomendasikan untuk mesin skuter dan motor matic yang bekerja berat. Oli ini menjamin tingkat gesekan yang minimum, memaksimalkan penghematan bahan bakar sekaligus mencegah power loss, serta meningkatkan tenaga dan akselerasi mesin. Dengan formulasi full sintetik dan additif yang dipilih dengan cermat, membuat oli ini mampu melindungi mesin dari keausan secara sempurna, terhadap pembentukan deposit dan thermal breakdown serta mempertahankan performance nya selama pemakaian. Standard Specification :API SN JASO T 903:2016 MBaplikasi :Direkomendasikan untuk mesin skuter bensin 4 tak modern dimana mesin dilumasi secara independent seperti mesin skuter yang dilengkapi dengan transmisi otomatis CVT bertipe sabuk (belt type CVT), termasuk di dalamnya skuter model Honda, Yamaha dsb.
    atribut:
    • CCS Temperature (°C): -25
    • CCS Viscosity (cP): 5800
    • Density (kg/L): '0.864 at 15°C
    • Flash Point (COC) (°C): 220
    • Kinematic Viscosity (mm²/s): 103.5 at 40°C and 14.72 at 100°C
    • Pour Point (°C): -39
    • SAE Grade: 10W-40
    • Viscosity Index: 147
    • Volume (L): 1
Daftar Harga oli 5w 40 Terbaru October 2026
Castrol Motorcycle Oil 4T Power1 (Oli Motor)Rp61.900
Adnoc Engine Oil Voyager Ultra Syn Fully Synthetic (Oli Mesin)Rp139.900
LIQUI MOLY Engine Oil Leichtlauf Hightech 5W-40 (Oli Mesin)Rp369.900
Pertamina Engine Oil Fastron Gold 5W-40 SN/CF ACEA (LAM) (Oli Mesin)Rp149.900
Pertamina Engine Oil Fastron Techno 10W-40 API SN (LAM) (Oli Mesin)Rp109.900
Yacco Engine Oil Lube Synthetic Transpro 40S (Oli Mesin)Rp219.900
PTT Lubricants Fully Synthetic Multi-vehicleRp129.900
Yacco Engine Oil Premium Synthetic VX 500 (Oli Mesin)Rp219.900
LIQUI MOLY Motorcycle Oil Additive Hybrid (Cairan Aditif Motor)Rp239.900
Pertamina Motorcycle Oil 4T Enduro Sport (Oli Motor)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)